DESCRIPTION

  • Combines with the Kohler® K-14191-FL basin to create the Kohler® K-14192-FL pedestal sink
  • Coordinates with other products with the English Trellis design
  • Decorated with an English-inspired wildflower pattern on white background

Kohler Anatole® Pedestal Lavatory

K14177-FL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Anatole®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
NSF Certified
No
Pedestal Only - FEI
Yes
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY