20-1/4 x 17-1/2 in. Oval Drop-in Bathroom Sink in Biscuit

You last purchased this on
 
KOHLER

Pennington® 20-1/4 x 17-1/2 in. Oval Drop-in Bathroom Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Pennington® 20-1/4 x 17-1/2 in. Oval Drop-in Bathroom Sink in Biscuit

  • Fast #
  • Part #K2196-4-96
  • Item #188192
  • Manufacturer Part #2196-4-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Oval basin
  • Overflow drain
  • Center faucet holes: 4"
  • Faucet not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Pennington®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
20-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Oval
Sink Bowl Size:
16 in x 11 in
Sink Depth:
8-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Type:
K2196-4-96
Width:
17-1/2 in