Vacuum Breaker in Vibrant Polished Brass
Persona™ Vacuum Breaker in Vibrant Polished Brass
Frequently Purchased Together
Product Details
- For use with persona handshower system
- Square vacuum breaker: 1/2"
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- Brand Model Compatibility:
- Persona™ Handshower System
- CSA Certified:
- CSA B125.1
- Collection:
- Persona™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No