1.6 gpf Dual Flush Toilet Tank in Black Black with Left-Hand Trip Lever
Persuade® 1.6 gpf Dual Flush Toilet Tank in Black Black with Left-Hand Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tank includes two-button actuator and offering choice of 1.0 gpf or 1.6 gpf
- High-efficiency 1.0 gpf setting reduces water use by more than 30-percent over 1.6 gpf mode
- Dual flush option flushing system
- Coordinates with other products in the Persuade Circ® collection
- Combines with K-4353 bowl to create a complete K-3753 Persuade® toilet
- Top-mount two-button flush offers a choice of 1.0 gpf or 1.6 gpf
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.14
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- Kohler® K-3753 Persuade® Toilet
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Persuade®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Dual Flush:
- Yes
- Flow Rate:
- 1.0 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Push Button
- Height:
- 15-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 7-1/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 12-3/8 in