1.6 gpf Dual Flush Toilet Tank in Dune with Left-Hand Trip Lever

You last purchased this on
 
KOHLER

Persuade® 1.6 gpf Dual Flush Toilet Tank in Dune with Left-Hand Trip Lever

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Persuade® 1.6 gpf Dual Flush Toilet Tank in Dune with Left-Hand Trip Lever

  • Fast #
  • Part #K4442-NY
  • Item #4158454
  • Manufacturer Part #4442-NY
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dune Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tank includes two-button actuator and offering choice of 1.0 gpf or 1.6 gpf
  • High-efficiency 1.0 gpf setting reduces water use by more than 30-percent over 1.6 gpf mode
  • Dual flush option flushing system
  • Coordinates with other products in the Persuade Circ® collection
  • Combines with K-4353 bowl to create a complete K-3753 Persuade® toilet
  • Top-mount two-button flush offers a choice of 1.0 gpf or 1.6 gpf
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2, ASME A112.19.14
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
Kohler® K-3753 Persuade® Toilet
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Persuade®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Dual Flush:
Yes
Flow Rate:
1.0 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Push Button
Height:
15-3/4 in
IAPMO Listed -:
Yes
Length:
7-1/4 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
Yes
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Width:
12-3/8 in