1.6 gpf Toilet Tank with Dual Flush Technology in Almond

You last purchased this on
 
KOHLER

Persuade® Curv 1.6 gpf Toilet Tank with Dual Flush Technology in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Persuade® Curv 1.6 gpf Toilet Tank with Dual Flush Technology in Almond

  • Fast #
  • Part #K3569-47
  • Item #7299846
  • Manufacturer Part #3569-47
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combines with the Kohler® K-4326 bowl to create a complete Kohler® K-6355 Persuade® toilet
  • Coordinates with other products in the Persuade® collection
  • Top-mount two-button flush offers a choice of 1 or 1.6 gpf
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
K-4326 Toilet Bowl
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Persuade® Curv
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
1.1 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
13-7/8 in
IAPMO Listed -:
No
Length:
7 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Width:
12-3/8 in