1.6 gpf Toilet Tank in Almond

You last purchased this on
 
KOHLER

Persuade® Curv 1.6 gpf Toilet Tank in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Persuade® Curv 1.6 gpf Toilet Tank in Almond

  • Fast #
  • Part #K4441-47
  • Item #3979750
  • Manufacturer Part #4441-47
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Vitreous china
  • Dual flush flushing system
  • Flow rate: 1.6 gpf
  • Combines with the K-4353 bowl to create a complete K3723 Persuade® toilet
  • Coordinates with other products in the Persuade® collection
  • Supply line included
  • Includes top-mount polished chrome trip lever
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.14, ASME A112.19.2
Application:
Residential
BAA Compliant:
Yes
Bowl Only:
No
Brand Model Compatibility:
K-4353 Toilet Bowl
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Persuade® Curv
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.0 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Push Button
Height:
14-19/100 in
IAPMO Listed -:
No
Length:
7 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
Yes