Top Mount Dual Flush Actuator in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Persuade® Top Mount Dual Flush Actuator in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Persuade® Top Mount Dual Flush Actuator in Vibrant Brushed Nickel

  • Fast #
  • Part #K186-BN
  • Item #7013317
  • Manufacturer Part #186-BN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large top-mount buttons provide an ergonomic experience
  • Spring-loaded buttons facilitate a smooth actuation
  • Water-saving dual-flush actuator offers two flushing options
  • Kohler finishes resist corrosion and tarnishing
  • For use with the K-3753 Persuade Circ and K-3723 Persuade Curv toilets
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
K-3753 Persuade® Circ and K-3723 Persuade® Curv Toilets
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Collection:
Persuade®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
1-7/16 in
Diameter:
2-3/16 in
Height:
1-7/16 in
IAPMO Listed -:
No
Installation Type:
Top Mount
Length:
2-3/16 in
Material:
Plastic
Material Type:
PVC
Product Type:
Actuator Plate
Type:
Dual
WaterSense Labeled:
No
Width:
2-3/16 in