Floor Standing Petite Vanity in Mantle
Persuade® Floor Standing Petite Vanity in Mantle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Melamine interior and exterior cabinet surfaces
- Two drawers
- 25" W x 22" D x 31 1/2" H
- Mantle
Specifications
- Collection:
- Persuade®
- Color Finish Category:
- Browns
- Color Finish Name:
- Mantle
- Depth:
- 22 in
- Height:
- 31-1/2 in
- Installation Type:
- Floor Standing
- Width:
- 25 in