DESCRIPTION

  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Coordinates with other products in the Bancroft® collection
  • Full-extension bottom drawer
  • Requires Kohler® K-2340 Bancroft® 24" sink basin

Kohler Bancroft® Petite Vanity

K2461-F2

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-2340 Bancroft® 24 in Sink Basin
CARB OTC LEED Compliant
No
Collection
Bancroft®
Color Finish
Black Forest
Color Finish Category
Blacks
Depth
19-3/4 in
Height
31-3/4 in
IAPMO Listed
No
Material
Plastic
Width
22-1/8 in

Starting at
Call for Pricing
  • QUANTITY