DESCRIPTION

  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Combines with Kohler® K-2381 Kelston® drop-in sinks
  • Coordinates with other products in the Kelston® collection
  • Full-extension top and bottom drawers

Kohler Kelston® Petite Vanity

K2515-F44

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Kelston®
Color Finish
Lily
Color Finish Category
Whites
Depth
18-5/16 in
Height
32-3/4 in
IAPMO Listed
No
Material
Plastic
Width
23 in

Starting at
Call for Pricing
  • QUANTITY