DESCRIPTION

  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Coordinates with other products in the Archer® collection
  • Pull-out basket and bottom drawer
  • Requires Kohler® K-2358 Archer® 24" sink basin
  • Some assembly required

Kohler Archer® Petiteite Vanity

K2449-F2

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-2358 Archer® 24 in Sink Basin
CARB OTC LEED Compliant
No
Collection
Archer®
Color Finish
Black Forest
Color Finish Category
Blacks
Depth
20-1/8 in
Height
35 in
IAPMO Listed
No
Material
Plastic
Width
24 in

Starting at
Call for Pricing
  • QUANTITY