Pfirst™ 1/2 in. NPT Deck Mount Roman Tub Faucet Valve

Part #K300-KR-NA  |  Item #1696980  |  Manufacturer Part #300-KR-NA

$124.80 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Time-tested and durable brass valve bodies
  • For baths with finished deck or rim-mount installations
  • Includes rigid connections
  • High-flow valve quickly fills bath
  • Includes 1/2" quarter-turn Kohler® ceramic disc valves

Specifications

ADA Compliant: No

Brand Model Compatibility: Bath and Deck Mount Faucets

Cartridge Type: Ceramic Disc

Collection: Pfirst™

Color Finish: Brushed Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Flow Rate: 17 gpm

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount

Length: 11 in

Material: Brass

Number of Handles: Single Handle

Shower Arm Reach: 11 in

Type: K300-KR-NA

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 7 in