61 in. Rectangular Shower Shelf in Matte Nickel
Pilaster® 61 in. Rectangular Shower Shelf in Matte Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shelf cutouts for razor and washcloth storage
- Material: Solid brass exposed pop-up drain without overflow
- Four easy-to-clean removable shelves
- Self-rimming installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Pilaster®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Length:
- 61 in
- Material:
- Aluminum, Plastic
- Number of Shelves:
- 4
- Shape:
- Rectangular
- Width:
- 6-3/16 in