DESCRIPTION

Kohler Pillow Cover System

K94727

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
6 in
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$59.48
EACH
  • QUANTITY