8 in. Vitreous China Shroud in Almond
Pinoir® 8 in. Vitreous China Shroud in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please see K-2035 series lavatories for full details
- Material: Vitreous china
- Combines with Kohler® K-2028 lavatory basins to create Kohler® K-2035 Pinoir® wall-mount lavatories
- Shroud for wall-mount installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2028 Bathroom Sink
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Pinoir®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Hardware Included:
- No
- Height:
- 11-69/100 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Vitreous China
- Product Type:
- Shroud
- Sink Depth:
- 9-3/4 in
- Width:
- 9-3/4 in