22 x 18 in. Rectangular Wall Mount Bathroom Sink in White
Pinoir® 22 x 18 in. Rectangular Wall Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Oval basin
- Overflow drain
- Single faucet hole
- Includes K52047 clamp assembly
- Combines with Kohler® K-2057 shroud to create Kohler® K-2035-1 Pinoir® wall-mount lavatory
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Pinoir®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 22 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 12 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Type:
- K2028-1-0
- Width:
- 18 in