1-1/4 in. Drawer Knob in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Pinstripe® 1-1/4 in. Drawer Knob in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Pinstripe® 1-1/4 in. Drawer Knob in Vibrant Brushed Nickel

  • Fast #
  • Part #K13126-BN
  • Item #3183951
  • Manufacturer Part #13126-BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • KOHLER® finishes resist corrosion and tarnishing
  • Coordinates with Pinstripe® faucets and accessories
  • Premium metal construction for durability
  • Includes installation hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Pinstripe®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Length:
1-1/4 in
Material:
Brass, Metal, Zinc
Origin:
Domestic
Product Type:
Cabinet Knob
Style:
Transitional
Width:
1-1/8 in