Pinstripe® 3-Drawer Pull in Vibrant Brushed Nickel

Part #K13125-BN  |  Item #3183767  |  Manufacturer Part #13125-BN

$37.43 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Pinstripe® faucets and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Pinstripe features a smooth surface that reflects a classic interpretation of traditional design

Specifications

ADA Compliant: No

Collection: Pinstripe®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Height: 9/16 in

Length: 3-1/2 in

Material: Metal

Style: Transitional

Width: 1-1/4 in