Double Cross Handle Deckmount Trim in Polished Chrome

You last purchased this on
 
KOHLER

Pinstripe® Double Cross Handle Deckmount Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Pinstripe® Double Cross Handle Deckmount Trim in Polished Chrome

  • Fast #
  • Part #KT13141-3A-CP
  • Item #2252305
  • Manufacturer Part #T13141-3A-CP
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium material construction for durability and reliability
  • Bath, deck or wall-mount installation
  • Cross handles
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Pinstripe®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Threaded
Faucet Connection Size:
2-1/2 in
Handle Type:
Cross
IAPMO Listed -:
No
Length:
3-1/4 in
Number of Handles:
Two Handle
WaterSense Labeled:
No
Width:
2-1/2 in