Single Handle Roman Tub Faucet in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Pinstripe® Single Handle Roman Tub Faucet in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Pinstripe® Single Handle Roman Tub Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT13140-3A-BN
  • Item #2252316
  • Manufacturer Part #T13140-3A-BN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium material construction for durability and reliability
  • Deck-mount installation
  • Deck-mount bath filler trim with cross handles
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Pinstripe®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Center Size:
4 in
Faucet Connection Size:
5/8 in
Faucet Height:
4-1/8 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
16.0 gpm
Handle Material:
Metal
Handle Type:
Cross
Height:
4-1/8 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
2 in
Trim Only:
No
Tub Spout Reach:
7-1/16 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
8 in