Single Handle Shower Faucet in Vibrant™ Polished Nickel (Trim Only)
Pinstripe® Pure Single Handle Shower Faucet in Vibrant™ Polished Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Pressure balance provides temperature regulation and anti-scald
- Includes trim, shower arm and flange. Valve not included
- Customize your shower with a Kohler showerhead
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA-compliant metal cross handle
- For use with any Kohler showerhead (sold separately)
- Coordinates with Pinstripe faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Pinstripe® Pure
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 6-69/100 in
- Escutcheon Height:
- 6-15/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 6-47/50 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 9-5/8 in
- Trim Only:
- Yes
- UL Listed:
- No
- Width:
- 9-63/100 in