Thermostatic Valve Trim in Vibrant Brushed Nickel
Pinstripe® Thermostatic Valve Trim in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fluid design lines for ease of cleaning
- Trim requires valve to complete
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 3-7/8 in
- Drain Included:
- No
- Faucet Height:
- 6-3/4 in
- Faucet Part Type:
- Thermostatic Valve Trim
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-7/8 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in