Thermostatic Valve Trim with Single Lever Handle in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Pinstripe® Thermostatic Valve Trim with Single Lever Handle in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Pinstripe® Thermostatic Valve Trim with Single Lever Handle in Vibrant Polished Nickel

  • Fast #
  • Part #KT13173-4B-SN
  • Item #3268437
  • Manufacturer Part #T13173-4B-SN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Fluid design lines for ease of cleaning
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Pinstripe®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Height:
6-3/4 in
Handle Type:
Lever
Height:
6-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3-7/8 in
Number of Handles:
Single Handle
Shower Arm Reach:
3-7/8 in
Sink Material:
Brass
Trim Only:
Yes
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
6-3/4 in