Pinstripe® Towel Ring in Vibrant Brushed Bronze

Part #K13112-BV  |  Item #3609853  |  Manufacturer Part #13112-BV

Call for Pricing

Color/Finish: Vibrant® Brushed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Inspired by the Art Deco style of the 1930s, Pinstripe accessories add a crisp, refined look to any bathroom
  • This elegant towel ring features strong lines, curves, and a distinctive octagonal shape for a distinctive accent
  • Coordinates with Pinstripe faucets and accessories
  • Tools and installation template included

Specifications

ADA Compliant: No

Collection: Pinstripe®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 2-23/32 in

Height: 8-3/8 in

Material: Metal

Projection: 2-23/32 in

Width: 2-11/16 in