Pinstripe® Volume Control Trim with Single Lever Handle in Vibrant Brushed Nickel

Part #KT13174-4B-BN  |  Item #3268451  |  Manufacturer Part #T13174-4B-BN

$532.88 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Pinstripe®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 4-1/2 in

Faucet Valve Type: [Ceramic Disc, Tub & Shower Volume Control Valve]

Flow Rate: 1.8 gpm

Handle Type: Lever

Height: 4-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-7/8 in

Material: Brass

Number of Handles: Single Handle

Shower Arm Reach: 3-7/8 in

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Size: 1/2 in

Valve Type: Tub & Shower Volume Control Valve

Width: 4-1/2 in