DESCRIPTION

Kohler Piston Cover Kit

K1060056

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Metal
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.2
EACH
  • QUANTITY