This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome

KOHLER

Pitch One Handle Single Function Shower Faucet in Polished Chrome

  • Fast #
  • Part #KTS97077-4Y-CP
  • Item #10029812
  • Manufacturer Part #TS97077-4Y-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Pitch One Handle Single Function Shower Faucet in Polished Chrome

  • Fast #
  • Part #KTS97077-4Y-CP
  • Item #10029812
  • Manufacturer Part #TS97077-4Y-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate and lever handle
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead with Katalyst® air-induction technology
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with other contemporary-style faucets, accessories, and showering components to complete your bathroom
  • Requires Certification

Documents

Dimensions & Measurements
Height
6-5/16 in
Length
7-1/4 in
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Collection
Pitch
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
Type
KTS97077-4Y-CP
WaterSense Labeled
No
UPC
195711037190