This product requires certification to purchase.

One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel

KOHLER

Pitch One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #KTS97077-4Y-BN
  • Item #10029811
  • Manufacturer Part #TS97077-4Y-BN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Pitch One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #KTS97077-4Y-BN
  • Item #10029811
  • Manufacturer Part #TS97077-4Y-BN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate and lever handle
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead with Katalyst® air-induction technology
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with other contemporary-style faucets, accessories, and showering components to complete your bathroom
  • Requires Certification

Documents

Dimensions & Measurements
Height
6-5/16 in
Length
7-1/4 in
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Pitch
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
Type
KTS97077-4Y-BN
WaterSense Labeled
No
UPC
195711037206