This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

KOHLER

Pitch® Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #KT49988-4-BL
  • Item #10424257
  • Manufacturer Part #T49988-4-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Pitch® Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #KT49988-4-BL
  • Item #10424257
  • Manufacturer Part #T49988-4-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Faceplate with lever handle and push-button diverter
  • A single handle controls both on/off activation and temperature setting
  • Coordinates with products in the Hint® Collection
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
4-1/8 in
Diameter
6-3/8 in
Escutcheon Height
6-3/8 in
Escutcheon Width
6-3/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Pitch®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Product Type
Valve Trim
UPC
195711115782