This product requires certification to purchase.

Wall-Mount Tub Spout in Vibrant Brushed Nickel

KOHLER

Pitch® Wall-Mount Tub Spout in Vibrant Brushed Nickel

  • Fast #
  • Part #K30105-BN
  • Item #10424219
  • Manufacturer Part #30105-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Pitch® Wall-Mount Tub Spout in Vibrant Brushed Nickel

  • Fast #
  • Part #K30105-BN
  • Item #10424219
  • Manufacturer Part #30105-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 5-15/16 in non-diverter bath spout with slip-fit connection
  • Coordinates with other products in the Pitch collection
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Non-diverting tub spout – for use with multi-function wall mounted diverters
  • Unrestricted flow rate allows for rapid filling of the tub
  • All hardware required for installation is included
  • Made in America
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-3/4 in
Length
6-8/25 in
Spout Reach
5-15/16 in
Tub Spout Reach
5-15/16 in
Width
1-15/16 in
Characteristics & Features
Collection
Pitch®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Installation Type
Wall Mount
Material
Metal
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Type
K30105-BN
UPC
195711125637