DESCRIPTION

Kohler Pivot Shower Door

K705832-L

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Crystal Clear
Height
45-3/25 in
IAPMO Listed
No
Material
Glass
Width
79 in

Starting at
Call for Pricing
  • QUANTITY