DESCRIPTION

  • For use with Bellwether® 60" x 34" shower bases
  • Plastic construction

Kohler Bellwether® Plastic Drain Cover for Shower Base

K9157

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Bellwether® 60 in x 34 in Shower Bases
CARB OTC LEED Compliant
No
Collection
Bellwether®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
60 in
Material
Plastic
NSF Certified
No
Width
34 in

Starting at
$45.38
EACH
  • QUANTITY

DOCUMENTS