DESCRIPTION

Kohler Plastic Elongated Closed Front Toilet Seat

K4777

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
15-1/4 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front

Starting at
$133.97
EACH
  • QUANTITY