DESCRIPTION

  • Bumpers molded in seat will not detach
  • Closed front seat with cover
  • Ergonomically contoured seat and cover
  • Material: plastic
  • Molded with sturdy, chip-resistant, easy-to-clean polypropylene
  • Solid color throughout; will not wear, scratch or scrub off; will not stain or peel
  • Toilet Seat Type: Closed Front
  • With cover

Kohler Glenbury™ Plastic Elongated Closed Front With Cover Toilet Seat

K4684

Color Finish

 

SPECIFICATIONS

Collection
Glenbury™
Color Finish
White
Color Finish Category
Whites
Length
18-13/16 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-3/16 in

Starting at
Call for Pricing
  • QUANTITY