DESCRIPTION

  • Color matched plastic hinges
  • Hardwood fibers molded with phenolic resins with a durable baked enamel finish
  • Plastic hinges
  • With cover

Kohler Triko™ Plastic Elongated Closed Front With Cover Toilet Seat

K4712-T

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Triko™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
17-1/2 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-1/4 in

Starting at
$30.24
EACH
  • QUANTITY