DESCRIPTION

  • Extra-heavy, elongated and open-front toilet seat
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Self-sustaining check hinge
  • Sturdy and chip-resistant polypropylene with a finish that won't stain or peel

Kohler Lustra™ Plastic Elongated Open Front Less Cover Toilet Seat

K4666-SC

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Lustra™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
19-1/2 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front
Width
15-1/8 in

Starting at
$63.95
EACH
  • QUANTITY

DOCUMENTS