DESCRIPTION

  • Check hinge
  • Elongated and open-front toilet seat
  • Includes an antimicrobial agent that protects the toilet seat from odor- and stain-causing bacteria mold and mildew antimicrobial agent does not protect the user from disease-causing bacteria
  • Material: Plastic
  • Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
  • Toilet seat type: Open front

Kohler Lustra™ Plastic Elongated Open Front Less Cover Toilet Seat

K4670-CA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Lustra™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
19 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front Less Cover
Width
15-1/8 in

Starting at
$53.95
EACH
  • QUANTITY