DESCRIPTION

  • Open-front toilet seat
  • Polypropylene

Kohler Lustra™ Plastic Elongated Open Front Less Cover Toilet Seat

K4671-C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Lustra™
Color Finish
Black
Color Finish Category
Blacks
Length
19-1/8 in
Material
Plastic
Material Type
Polypropylene
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front Less Cover
Width
15-1/8 in

Starting at
$47.09
EACH
  • QUANTITY

DOCUMENTS