DESCRIPTION

  • Ergonomic contour adds additional comfort to the seat
  • Featuring sturdy, chip-resistant polypropylene construction and a finish that won't stain or peel, the Stronghold toilet seat is ideal for commercial or institutional applications
  • Integrated handle allows the user to easily raise and lower the ring
  • The check hinge will stop the seat from leaning back and applying pressure on a tank or a flushometer

Kohler Stronghold™ Plastic Elongated Open Front Less Cover Toilet Seat

K4731-C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Stronghold™
Color Finish
Biscuit
Color Finish Category
Neutrals
Length
18-3/4 in
Material
Plastic
Material Type
Polypropylene
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front Less Cover
Width
14-1/4 in

Starting at
$29.59
EACH
  • QUANTITY