DESCRIPTION

  • Includes an antimicrobial agent that protects the toilet seat from odor- and stain-causing bacteria mold and mildew antimicrobial agent does not protect the user from disease-causing bacteria
  • Integrated handle allows user to easily raise and lower the ring
  • Material: Plastic
  • Open-front seat without lid
  • Stainless steel self-sustaining check hinge
  • Toilet seat type: Open front

Kohler Stronghold™ Plastic Elongated Open Front Less Cover Toilet Seat

K4731-SA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.5
Application
Residential
CARB OTC LEED Compliant
No
Collection
Stronghold™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
18-3/4 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front Less Cover
Width
14-1/4 in

Starting at
$50.48
EACH
  • QUANTITY