DESCRIPTION

  • Color matched plastic hinges
  • Includes an antimicrobial agent that protects the toilet seat from odor- and stain-causing bacteria mold and mildew antimicrobial agent does not protect the user from disease-causing bacteria
  • Open-front seat with lid
  • Stainless steel mounting bolts
  • Toilet seat type: Open front

Kohler Lustra™ Plastic Elongated Open Front Toilet Seat

K4650-A-0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Lustra™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
17-3/16 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front With Cover
Width
14-13/16 in

Starting at
$116.43
EACH
  • QUANTITY