DESCRIPTION

  • Check hinge
  • Extra-heavy, elongated and open-front toilet seat
  • Includes an antimicrobial agent that protects the toilet seat from odor- and stain-causing bacteria mold and mildew antimicrobial agent does not protect the user from disease-causing bacteria
  • Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
  • Toilet seat type: Open front

Kohler Lustra™ Plastic Elongated Open Front Toilet Seat

K4666-CA-0

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Lustra™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
19-1/2 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front
Width
15-1/8 in

Starting at
$76.09
EACH
  • QUANTITY

DOCUMENTS