2-1/5 in. Plastic Washer for Coralais™, K-15171, K-15172, K-15173, K-15175 and K-15176
2-1/5 in. Plastic Washer for Coralais™, K-15171, K-15172, K-15173, K-15175 and K-15176
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler genuine part
Specifications
- Brand Model Compatibility:
- Coralais™, K-15171, K-15172, K-15173, K-15175, K-15176
- Faucet Part Type:
- Washer
- Length:
- 2-1/5 in
- Material:
- Plastic