DESCRIPTION

  • Battery operated - no electrical cords required
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Integrated freshener fills air with a light and subtle scent for up to 1 month (replaceable scent pack)
  • Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
  • Neutralizes odors continuously for up to 6 months (replaceable carbon filter)
  • Programmable 8-hour dual LED nightlight offers both guide and task lighting no matter if the lid is up or down
  • Quick-Attach® hardware for fast and secure installation
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Up to 6 months of battery life (uses 2 D batteries, not included)

Kohler Purefresh™ Plastic Round Closed Front Toilet Seat

K5589

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Purefresh™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
17-3/16 in
Material
Plastic
Material Type
Polypropylene
Power Source
Battery
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front
Width
14-3/16 in

Starting at
$99.9
EACH
  • QUANTITY