DESCRIPTION

  • Includes an antimicrobial agent formed into the plastic which inhibits the growth of odor causing bacteria, mold and mildew on the toilet seat
  • Material: plastic
  • Primary
  • Sturdy, chip-resistant polypropylene with a finish that won't stain or peel
  • Toilet Seat Type: Open Front
  • With smaller opening and scalloped side handles for comfort and support of young children

Kohler Primary™ Plastic Round Open Front Less Cover Toilet Seat

K4686-A

Color Finish

 

SPECIFICATIONS

Collection
Primary™
Color Finish
White
Color Finish Category
Whites
Length
17-3/4 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Open Front Less Cover
Width
14-1/2 in

Starting at
$98.35
EACH
  • QUANTITY

DOCUMENTS