Plastic Washer for Kohler K-12177 Kitchen Sink Faucet
Plastic Washer for Kohler K-12177 Kitchen Sink Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Kohler K-12177 Kitchen Sink Faucet
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No