DESCRIPTION

Kohler Plastic Washer

K1000949

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Kohler K-12177 Kitchen Sink Faucet
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No

Starting at
$1.94
EACH
  • QUANTITY