PLEAT 5/16 SHWR DOOR 79 1/16X59 5/8
Pleat PLEAT 5/16 SHWR DOOR 79 1/16X59 5/8
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z97.1
- Collection:
- Pleat
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Semi-Framed
- Glass Thickness:
- 5/16
- Glass Type:
- Clear
- Height:
- 79-1/16
- Installation Type:
- 3 Wall Alcove
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Width Range:
- 31 in+
- Type:
- K707600-8L-BNK
- UPC:
- 885612844231
- Width:
- 47-5/8