KOHLER
Plug Button in Polished Chrome
Part #K500450-CP | Item #649532 | Manufacturer Part #500450-CP
Product Details
Specifications
ADA Compliant: No
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Part Type: Plug Button Kit
GSA Approved: No
IAPMO Listed: No
NSF Certified: No